30 in. Grill Jacket in Stainless Steel
30 in. Grill Jacket in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 10 in
- Material:
- Stainless Steel
- Product Type:
- Grill Jacket
- Width:
- 30 in