20 in. Stainless Steel Wall Mount Paper Cutter and Dispenser

Part #BA50218  |  Item #7472198  |  Manufacturer Part #A502-18

Call for Pricing EACH

Width:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 7 in

Height: 8 in

Installation Type: Wall Mount

Material: Stainless Steel

Width: 20 in