24 in. Steel Butcher Paper Dispenser
24 in. Steel Butcher Paper Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to provide years of maintenance free operation
- Smoothly dispenses white butcher and other papers
- The most widely used roll paper cutter in the world
- Roll width: 24"
- Light Grey powder coat
- Rugged, all steel, trouble free unit
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Steel
- Product Type:
- Paper Dispenser
- Type:
- HP100117
- Width:
- 24 in