7-1/2 x 10 in. Radio Controlled Clock in Mahogany

You last purchased this on
 
Bulova Corporation

Altus 7-1/2 x 10 in. Radio Controlled Clock in Mahogany

This product requires certification to purchase.
You last purchased this on
 
Bulova Corporation

Altus 7-1/2 x 10 in. Radio Controlled Clock in Mahogany

  • Fast #
  • Part #BB1854
  • Item #7194938
  • Manufacturer Part #B1854
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mahogany Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Altus
Color Finish Category:
Browns
Color Finish Name:
Mahogany
Depth:
2-3/4 in
Height:
7-1/2 in
Width:
10 in