Bulova Corporation

Yarmouth 17-1/4 x 10-3/4 in. Maritime Clock in Walnut

Part #BC3760  |  Manufacturer Part #C3760

Color/Finish:
Walnut

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Yarmouth

Color Finish: Walnut

Color Finish Category: Browns

Depth: 3 in

Height: 17-1/4 in

Width: 10-3/4 in