Bunn

120V 60Hz Transformer for Ultra 2 Frozen Drink Machine

Part #B276441002  |  Manufacturer Part #27644.1002

Brand Model Compatibility:

Ultra 2 Frozen Drink Machine
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Ultra 2 Frozen Drink Machine

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: Transformer

Volts: 120V