1/2 in. Lever Operator Pressure Recessed Stainless Steel Gas Outlet Box

You last purchased this on
 
Burnaby

1/2 in. Lever Operator Pressure Recessed Stainless Steel Gas Outlet Box

This product requires certification to purchase.
You last purchased this on
 
Burnaby

1/2 in. Lever Operator Pressure Recessed Stainless Steel Gas Outlet Box

  • Fast #
  • Part #BGR0101SS50
  • Item #2357437
  • Manufacturer Part #GR0101-SS-50
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Box Material:
Stainless Steel
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Overall Box Size:
3-1/2 in x 5-1/2 in x 3-1/2 in
Water Hammer Arrestor Included:
No