3/4 in. Stainless Steel Gas Outlet Box
3/4 in. Stainless Steel Gas Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- UL Listed:
- No
- Width:
- 5-1/4 in