7 in x 5-1/4 in x 2-3/8 in NPT Supply Box

You last purchased this on
 
Burnaby

7 in x 5-1/4 in x 2-3/8 in NPT Supply Box

This product requires certification to purchase.
You last purchased this on
 
Burnaby

7 in x 5-1/4 in x 2-3/8 in NPT Supply Box

  • Fast #
  • Part #BG0101SS50
  • Item #2357438
  • Manufacturer Part #G0101-SS-50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Box Material:
Stainless Steel
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Overall Box Size:
7 in x 5-1/4 in x 2-3/8 in
Supply Box Connection Type:
NPT
Water Hammer Arrestor Included:
Yes