0 items

Bussman Fusetron™ Fuse

BFRNRID

AMP

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class RK5
  • Contains open fuse indication
  • Dual element
  • Features a 200kA interrupt rating
  • Time delay

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2 No. 248.14, CSA Class 1422-02
Collection
Fusetron™
Height
14/25 in
Length
2 in
UL Listed
Yes
Volts
125/250V
Width
14/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday