125/250V 20A Time Delay Supplemental Fuse

Part #BFNM20  |  Item #315252  |  Manufacturer Part #FNM-20

$ 8.80 EACH
(Pricing is for 20)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Time delay
  • Protect circuits with high inrush currents
  • Melamine tube construction
  • Nickel-plated brass end caps

Specifications

AMP: 20

CSA Certified: CSA Class 1422-01

Height: 41/100 in

Length: 1-1/2 in

Material: [Melamine, Nickel Plated]

Product Type: Fuse

Type: BFNM20

UL Listed: UL 248.14

Volts: 125/250V

Width: 41/100 in