125V 15A Plug Fuse 4 Pack
SL Series 125V 15A Plug Fuse 4 Pack
Frequently Purchased Together
Product Details
- Rejection base
- For residential motor circuits in kitchens, workshops, garages, utility rooms, or any circuit with motors, relays or solenoids
- Time delay
Specifications
- AMP:
- 15
- Application:
- Residential, Light-Duty Motor Circuits
- Collection:
- SL Series
- Height:
- 1-1/4 in
- Length:
- 2-2/5 in
- Material:
- Ceramic
- Origin:
- Global
- Package Quantity:
- Pack of 4
- Product Type:
- Plug Fuse
- UL Listed:
- Yes
- Volts:
- 125V
- Weight:
- 0.15 lb
- Width:
- 2-3/10 in