Bussmann
125V 15A Plug Fuse
Part #BSL15 | Item #7053502 | Manufacturer Part #SL-15
$
1.79
EACH
AMP
Product Details
- Time delay
- Rejection base
- For residential motor circuits in kitchens, workshops, garages, utility rooms, or any circuit with motors, relays or solenoids
Specifications
AMP: 15
Product Type: Fuse
Type: BSL15
UL Listed: Yes
Volts: 125V