Bussmann
125V 20A Plug Fuse 4 Pack
Part #BSL20PK4 | Item #7053495 | Manufacturer Part #SL-20PK4
$
6.99
EACH
AMP
Product Details
- Time delay
- Rejection base
- For residential motor circuits in kitchens, workshops, garages, utility rooms, or any circuit with motors, relays or solenoids
Specifications
AMP: 20
Height: 1-1/4 in
Length: 2-31/100 in
Material: Ceramic
Product Type: Fuse
Type: BSL20PK4
UL Listed: Yes
Volts: 125V
Width: 1-8/25 in