15A Fuse Adapter

Part #BSA15  |  Item #7014866  |  Manufacturer Part #SA-15

$ 3.58 EACH

AMP:

15
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adapter screws into Edison thread fuse sockets of standard fuse boxes making it easy to retrofit existing fuse installation
  • Applicable to plug fuse installations where it is desirable to restrict fuse amp ratings
  • For using type S and SL rejection fuses in Edison base fuse sockets

Specifications

AMP: 15

Height: 2-1/4 in

Material: Plastic

UL Listed: Yes

Width: 22/25 in