15A Time Delay Fuse
Bussmann Series 15A Time Delay Fuse
Frequently Purchased Together
Product Details
- Size rejecting
- Current limiting
- Basic protection class G fuse
- Most economical overcurrent protection solution compared to circuit breakers
- For use in various non-demanding, general purpose applications
- Meets basic protection requirements of NEC®, Canadian Electrical Code (CEC), UL and CSA
- Time delay 12 seconds (minimum) at 200% or rated current
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- CSA C22.2 No.248.5, CSA Class 1422-01
- Collection:
- Bussmann Series
- Height:
- 41/100 in
- Length:
- 1-31/100 in
- Origin:
- Global
- Product Type:
- Time Delay Fuse
- UL Listed:
- Yes
- Volts:
- 600V
- Weight:
- 0.1 lb
- Width:
- 41/100 in