170/600V 20A Rejecting Fuse
170/600V 20A Rejecting Fuse
Frequently Purchased Together
Product Details
- Size rejecting
- Current limiting
- Basic protection class G fuse
- Time delay 12 seconds (minimum) at 200% or rated current
Specifications
- AMP:
- 20
- CSA Certified:
- CSA C22.2 No.248.5, CSA Class 1422-01
- Diameter:
- 41/100 in
- Diameter - Inside 1:
- 41/100 in
- Height:
- 3/8 in
- Length:
- 1-41/100 in
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 600V
- Weight:
- 0.016 lb
- Width:
- 3/8 in