170/600V 30A Rejecting Fuse

Part #BSC30  |  Item #7053483  |  Manufacturer Part #SC-30

$ 8.79 EACH
(Pricing is for 30)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Basic protection class G fuse
  • Size rejecting
  • Current limiting
  • Time delay 12 seconds (minimum) at 200% or rated current

Specifications

AMP: 30

CSA Certified: [CSA C22.2 No.248.5, CSA Class 1422-01]

Height: 41/100 in

Length: 1-31/50 in

Product Type: Fuse

Type: BSC30

UL Listed: Yes

Volts: 600V

Width: 41/100 in