Bussmann 170/600V Rejecting Fuse

BSC

Manufacturer Part #: SC-30

AMP

Starting at $9.03

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Basic protection class G fuse
  • Current limiting
  • Size rejecting
  • Time delay 12 seconds (minimum) at 200% or rated current

SPECIFICATIONS

AMP
30
CSA Certified
CSA C22.2 No.248.5, CSA Class 1422-01
Height
41/100 in
Length
1-31/50 in
Type
Fuse
UL Listed
Yes
Volts
600V
Width
41/100 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday