250V 5A Time Delay Fuse

You last purchased this on
 
Bussmann

250V 5A Time Delay Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bussmann

250V 5A Time Delay Fuse

  • Fast #
  • Part #BGDC5A
  • Item #7053503
  • Manufacturer Part #GDC-5A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low breaking capacity
  • Glass tube
  • Time delay
  • Nickel-plated brass end caps
  • Requires Certification

Specifications

AMP:
5
Height:
1/5 in
Length:
39/50 in
Material:
Glass, Nickel Plated Brass
Product Type:
Time Delay Fuse
UL Listed:
Yes
Volts:
250V