0 items

Bussmann Fusetron™ 250V Time Delay Fuse

BFRNR

AMP

Starting at $2.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class RK5
  • Dual element, current-limiting, time-delay fuses
  • Eaton Bussmann® Fusetron™ series advanced protection, energy efficient FRN-R class RK5
  • Features a 200kA interrupt rating

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2 No. 248.14, CSA Class 1422-02
Collection
Fusetron™
Height
14/25 in
Length
2 in
UL Listed
Yes
Volts
125/250V
Width
14/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday