Bussmann Low-Peak™ 300/600V Time Delay Fuse

BLPCC

AMP

Starting at $34.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class CC current limiting
  • Class CC rejection feature with appropriate fuseblock
  • Features a 200kA interrupt rating
  • Time delay

SPECIFICATIONS

AMP
20
CSA Certified
CSA Class 1422-02
Collection
Low-Peak™
Height
41/100 in
Length
1-1/2 in
Type
Fuse
UL Listed
UL 248.4
Volts
300/600V
Width
41/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday