30A Time Delay Supplemental Fuse

You last purchased this on
 
Bussmann

30A Time Delay Supplemental Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bussmann

30A Time Delay Supplemental Fuse

  • Fast #
  • Part #BFNM30
  • Item #320829
  • Manufacturer Part #FNM-30
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Protect circuits with high inrush currents
  • Melamine tube construction
  • Time delay
  • Nickel-plated brass end caps
  • Requires Certification

Specifications

AMP:
30
CSA Certified:
CSA Class 1422 2001
Height:
1-11/25 in
Length:
1-1/2 in
Material:
Melamine
Origin:
Global
Type:
BFNM30
UL Listed:
Yes
Volts:
250V
Weight:
0.2 lb
Width:
41/100 in