3A Blade Fuse
3A Blade Fuse
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Enclosed element that helps prevent against shocks and sparks and corrosion resistance for longer service life
- Commonly used in domestic and imported vehicles today
- ATC blade fuses use industry standard color coding to indicate amp rating
- Color code violet
Documents
Specifications
- AMP:
- 3
- Application:
- Automotive
- Height:
- 1-3/5 in
- Length:
- 1-19/50 in
- Material:
- Plastic, Zinc
- Material Type:
- Polyamide, Polycarbonate
- Maximum Temperature:
- 100
- Origin:
- Global
- Product Type:
- Blade Fuse
- UL Listed:
- UL 94/UL 275A
- Volts:
- 32V
- Weight:
- 0.3 lb
- Width:
- 11/25 in