600V 5A Fast Acting Supplemental Fuse

Part #BKTK5  |  Item #155879  |  Manufacturer Part #KTK-5

$ 19.15 EACH
(Pricing is for 5)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fast acting
  • Features a 100kA interrupt rating
  • Applications include control circuits, lighting circuit protection, and meter circuits
  • Supplemental fuse

Specifications

AMP: 5

CSA Certified: [CSA C22.2 No.248.14, CSA Class 1422-01]

Height: 41/100 in

Length: 1-1/2 in

Material: [Melamine, Nickel Plated]

Product Type: Fuse

Type: BKTK5

UL Listed: UL 248.14

Volts: 600V

Width: 41/100 in