Bussmann 600V Fast Acting Supplemental Fuse

BKTK

Manufacturer Part #: KTK-15

AMP

Starting at $21.27

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Applications include control circuits, lighting circuit protection, and meter circuits
  • Fast acting
  • Features a 100kA interrupt rating
  • Supplemental fuse

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2 No.248.14, CSA Class 1422-01
Height
41/100 in
Length
1-1/2 in
Material
Melamine, Nickel Plated
Type
Fuse
UL Listed
UL 248.14
Volts
600V
Width
41/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday