0 items

Bussmann Fusetron® 600V Time Delay Fuse

BFRSR

AMP

Starting at $19.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
60
CSA Certified
CSA C22.2 No. 248.12, CSA Class 1422-02
Collection
Fusetron®
Height
64/79 in
Length
5-1/2 in
UL Listed
Yes
Volts
600V
Width
1-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday