5A Fast-Acting Blade Fuse
5A Fast-Acting Blade Fuse
Frequently Purchased Together
Product Details
- Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Specifications
- AMP:
- 5
- Application:
- Automotive
- Height:
- 1/5 in
- Length:
- 3/4 in
- Material:
- Plastic, Tin-Plated Zinc
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 100
- Origin:
- Global
- Package Quantity:
- Pack of 2
- Product Type:
- Blade Fuse
- UL Listed:
- Yes
- Volts:
- 32V
- Weight:
- 0.1 lb
- Width:
- 49/100 in