15A 600V Dual Element Fuse

You last purchased this on
 
Bussmann

Fusetron™ 15A 600V Dual Element Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bussmann

Fusetron™ 15A 600V Dual Element Fuse

  • Fast #
  • Part #BFRSR15
  • Item #122261
  • Manufacturer Part #FRS-R-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual element
  • Time delay
  • Features a 200kA interrupt rating
  • Class RK5
  • Requires Certification

Specifications

AMP:
15
Application:
Combination Starters, Motor Control Centers, Machinery Disconnects, Power Panelboards
CSA Certified:
CSA C22.2 No. 248.12, CSA Class 1422-02
Collection:
Fusetron™
Diameter:
81/100 in
Diameter - Inside 1:
81/100 in
Height:
81/100 in
Length:
5 in
Origin:
Global
UL Listed:
Yes
Volts:
600V
Weight:
0.15 lb
Width:
81/100 in