Bussmann
Fusetron® 20A 600V Time Delay Fuse
Part #BFRSR20 | Item #122263 | Manufacturer Part #FRS-R-20
$
11.49
EACH
(Pricing is for 20)
AMP
Product Details
- Features a 200kA interrupt rating
- Dual element
- Time delay
- Class RK5
Specifications
AMP: 20
CSA Certified: [CSA C22.2 No. 248.12, CSA Class 1422-02]
Collection: Fusetron®
Height: 64/79 in
Inside Diameter: 81/100 in
Length: 5 in
Type: BFRSR20
UL Listed: Yes
Volts: 600V
Width: 3/4 in