30A Time Delay Fuse
Fusetron® Bussmann Series 30A Time Delay Fuse
Frequently Purchased Together
Product Details
- Dual element
- Time delay
- Features a 200kA interrupt rating
- Offers a 10-second time delay at 5 times the rated current
- Class RK5 fuses with a 200 kA interrupting rating for use in a broad range of applications
- Provides motor overload, ground fault, and short-circuit protection
- Closer sizing allows for smaller fuses and less costly switches
- Class RK5
- Gives motor running back-up protection to motors without extra costs
- Provides current limitation to help protect downstream components from high fault currents
Documents
Specifications
- AMP:
- 30
- Application:
- Combination Starters, Machinery Disconnects, Motor Control Centers, Power Panelboards
- CSA Certified:
- CSA C22.2 No. 248.12, CSA Class 1422-02
- Collection:
- Fusetron® Bussmann Series
- Diameter:
- 81/100 in
- Diameter - Inside 1:
- 81/100 in
- Height:
- 64/79 in
- Length:
- 5 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Time Delay Fuse
- UL Listed:
- Yes
- Volts:
- 600V
- Weight:
- 2.25 lb
- Width:
- 3/4 in