Bussmann
Fusetron™ 30A Fuse
Part #BFRNR30ID | Item #7053487 | Manufacturer Part #FRN-R-30ID
$
6.29
EACH
(Pricing is for 30)
AMP
Product Details
- Indicating
- Class RK5 Fuse
- Provides motor overload, ground fault and short-circuit protection
- Helps protect motors against burnout from overloads
- Helps protect motors against burnout from single-phasing on three-phase systems
- Simplifies and improves blackout prevention (selective coordination)
- Dual-element fuses can be applied in circuits subject to temporary motor overloads and surge currents to provide both high performance short-circuit and overload protection
- The overload element provides protection against low level over current of overloads and will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
- Interrupting rating Interrupting rating 200kA Vac RMS Sym., 20KA Vdc
Documents
Specifications
AMP: 30
CSA Certified: CSA C22.2
Collection: Fusetron™
Height: 14/25 in
Length: 2 in
Product Type: Fuse
Type: BFRNR30ID
UL Listed: Yes
Volts: 250V
Width: 64/79 in