Fusetron™ 40A Fuse

Part #BFRNR40ID  |  Item #7053488  |  Manufacturer Part #FRN-R-40ID

$ 11.79 EACH
(Pricing is for 40)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Indicating
  • Class RK5 Fuse
  • Provides motor overload, ground fault and short-circuit protection
  • Helps protect motors against burnout from overloads
  • Helps protect motors against burnout from single-phasing on three-phase systems
  • Simplifies and improves blackout prevention (selective coordination)
  • Dual-element fuses can be applied in circuits subject to temporary motor overloads and surge currents to provide both high performance short-circuit and overload protection
  • The overload element provides protection against low level over current of overloads and will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
  • Interrupting rating Interrupting rating 200kA Vac RMS Sym., 20KA Vdc

Documents

Specifications

AMP: 40

CSA Certified: CSA C22.2

Collection: Fusetron™

Height: 64/79 in

Length: 3 in

Product Type: Fuse

Type: BFRNR40ID

UL Listed: Yes

Volts: 250V

Width: 64/79 in