Bussmann
Fusetron™ 50A 250V Time Delay Fuse
Part #BFRNR50 | Item #122212 | Manufacturer Part #FRN-R-50
$
7.99
EACH
(Pricing is for 50)
AMP
Product Details
- Non-Indicating
- Class RK5 Fuse
- Provides motor overload, ground fault and short-circuit protection
- Helps protect motors against burnout from overloads
- Helps protect motors against burnout from single-phasing on three-phase systems
- Simplifies and improves blackout prevention (selective coordination)
- Dual-element fuses can be applied in circuits subject to temporary motor overloads and surge currents to provide both high performance short-circuit and overload protection
- The overload element provides protection against low level over current of overloads and will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
- Interrupting rating Interrupting rating 200kA Vac RMS Sym., 20KA Vdc
Documents
Specifications
AMP: 50
CSA Certified: CSA C22.2
Collection: Fusetron™
Height: 14/25 in
Length: 3 in
Product Type: Fuse
Type: BFRNR50
UL Listed: Yes
Volts: 250V
Width: 64/79 in