50A Fuse
Fusetron™ 50A Fuse
Frequently Purchased Together
Product Details
- Class RK5 Fuse
- Provides motor overload, ground fault and short-circuit protection
- Indicating
- The overload element provides protection against low level over current of overloads and will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
- Simplifies and improves blackout prevention (selective coordination)
- Dual-element fuses can be applied in circuits subject to temporary motor overloads and surge currents to provide both high performance short-circuit and overload protection
- Helps protect motors against burnout from single-phasing on three-phase systems
- Helps protect motors against burnout from overloads
- Interrupting rating Interrupting rating 200kA Vac RMS Sym., 20KA Vdc
Documents
Specifications
- AMP:
- 50
- Application:
- Combination Starters, Motor Control Centers, Machinery Disconnects, Power Panelboards
- CSA Certified:
- CSA C22.2
- Collection:
- Fusetron™
- Height:
- 64/79 in
- Length:
- 3 in
- Origin:
- Global
- Type:
- BFRNR50ID
- UL Listed:
- Yes
- Volts:
- 250V
- Weight:
- 0.5 lb
- Width:
- 64/79 in