60A 600V Time Delay Fuse
Fusetron® 60A 600V Time Delay Fuse
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Insulated end caps for 225A-600A fuses reduces exposure to live parts and extends air gap to distance between blades of adjacent mounted fuses or to housing
- Current limiting provides component short-circuit protection
Specifications
- AMP:
- 60
- Application:
- Combination Starters, Motor Control Centers, Machinery Disconnects, Power Panelboards
- CSA Certified:
- CSA C22.2 No. 248.12, CSA Class 1422-02
- Collection:
- Fusetron®
- Height:
- 64/79 in
- Length:
- 5-1/2 in
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 600V
- Weight:
- 3.6 lb
- Width:
- 1-3/50 in