60A Fuse

You last purchased this on
 
Bussmann

Fusetron™ 60A Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bussmann

Fusetron™ 60A Fuse

  • Fast #
  • Part #BFRNR60ID
  • Item #7053499
  • Manufacturer Part #FRN-R-60ID
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Class RK5 Fuse
  • Provides motor overload, ground fault and short-circuit protection
  • Indicating
  • The overload element provides protection against low level over current of overloads and will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
  • Simplifies and improves blackout prevention (selective coordination)
  • Dual-element fuses can be applied in circuits subject to temporary motor overloads and surge currents to provide both high performance short-circuit and overload protection
  • Helps protect motors against burnout from single-phasing on three-phase systems
  • Helps protect motors against burnout from overloads
  • Interrupting rating Interrupting rating 200kA Vac RMS Sym., 20KA Vdc
  • Requires Certification

Documents


Specifications

AMP:
60
Application:
Combination Starters, Motor Control Centers, Machinery Disconnects, Power Panelboards
CSA Certified:
CSA C22.2
Collection:
Fusetron™
Height:
64/79 in
Length:
3 in
Origin:
Global
Type:
BFRNR60ID
UL Listed:
Yes
Volts:
250V
Weight:
0.5 lb
Width:
64/79 in