125/250V 20A Time Delay Fuse
Low-Peak™ 125/250V 20A Time Delay Fuse
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Time delay
- Features allow for close sizing of high inrush loads linked with RK1 current limitation and selective coordination ratio of 2:1
- Dual element - separate overload and short-circuit elements
- Features a 300kA interrupt rating
Specifications
- AMP:
- 20
- Application:
- Distribution Switchboards, Power Panelboards, Motor Control Centers
- CSA Certified:
- CSA C22.2 No.248.14, CSA Class 1422-02
- Collection:
- Low-Peak™
- Height:
- 14/25 in
- Length:
- 2 in
- Origin:
- Global
- Type:
- BLPNRK20SP
- UL Listed:
- UL E4273
- Volts:
- 125/250V
- Weight:
- 0.5 lb
- Width:
- 14/25 in