125/250V 35A Time Delay Fuse
Low-Peak™ 125/250V 35A Time Delay Fuse
Frequently Purchased Together
Product Details
- Time delay
- Features allow for close sizing of high inrush loads linked with RK1 current limitation and selective coordination ratio of 2:1
- Dual element - separate overload and short-circuit elements
- Features a 300kA interrupt rating
Specifications
- AMP:
- 35
- Application:
- Distribution Switchboards, Power Panelboards, Motor Control Centers
- CSA Certified:
- CSA C22.2 No.248.14, CSA Class 1422-02
- Collection:
- Low-Peak™
- Height:
- 81/100 in
- Length:
- 3 in
- Origin:
- Global
- Type:
- BLPNRK35SP
- UL Listed:
- UL E4273
- Volts:
- 125/250V
- Weight:
- 1.2 lb
- Width:
- 81/100 in