Bussmann
Low-Peak™ 150/600V 5A Time Delay Fuse
Part #BLPCC5 | Item #321053 | Manufacturer Part #LP-CC-5
$
30.72
EACH
AMP:
5Product Details
- Class CC current limiting
- Time delay
- Features a 200kA interrupt rating
- Class CC rejection feature with appropriate fuseblock
Specifications
AMP: 5
CSA Certified: CSA Class 1422-02
Collection: Low-Peak™
Height: 41/100 in
Length: 1-1/2 in
Product Type: Fuse
Type: BLPCC5
UL Listed: UL 248.4
Volts: 150/600V
Width: 41/100 in