Low-Peak™ 60A 600V Time Delay Fuse

Part #BLPJ60SP  |  Item #320388  |  Manufacturer Part #LPJ-60SP

$ 14.24 EACH

AMP

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual element
  • Time delay - 10 seconds (minimum) at 500% of rated current
  • Class J
  • UL listed and CSA certified fuse with 300kA interrupting rating

Specifications

AMP: 60

CSA Certified: [CSA C22.2 No. 248, CSA Class 1422-02]

Collection: Low-Peak™

Height: 1-3/50 in

Inside Diameter: 1-3/50 in

Length: 2-19/50 in

UL Listed: Yes

Volts: 300/600V

Width: 1-3/50 in