9-1/2 x 8 in. Wine Bottle Stand in Hors D'oeuvres
9-1/2 x 8 in. Wine Bottle Stand in Hors D'oeuvres
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Hors D'oeuvres
- Depth:
- 3-1/2 in
- Height:
- 9-1/2 in
- Width:
- 8 in