12-1/2 x 7-1/2 in. Vase in Hors D'oeuvres

You last purchased this on
 
Butler Specialty Company

Fusion 12-1/2 x 7-1/2 in. Vase in Hors D'oeuvres

This product requires certification to purchase.
You last purchased this on
 
Butler Specialty Company

Fusion 12-1/2 x 7-1/2 in. Vase in Hors D'oeuvres

  • Fast #
  • Part #B4207016
  • Item #7195423
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hors Doeuvres Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Fusion
Color Finish Name:
Hors D'oeuvres
Depth:
5 in
Height:
12-1/2 in
Width:
7-1/2 in