26-1/2 x 23-1/2 in. Side Table in Black Licorice
Gerard 26-1/2 x 23-1/2 in. Side Table in Black Licorice
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Gerard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Licorice
- Height:
- 26-1/2 in
- Width:
- 23-1/2 in