4 x 27 in. Wall Rack in Hors D'oeuvres

You last purchased this on
 
Butler Specialty Company

Glendo 4 x 27 in. Wall Rack in Hors D'oeuvres

This product requires certification to purchase.
You last purchased this on
 
Butler Specialty Company

Glendo 4 x 27 in. Wall Rack in Hors D'oeuvres

  • Fast #
  • Part #B3366016
  • Item #7195410
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hors Doeuvres Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Glendo
Color Finish Name:
Hors D'oeuvres
Depth:
5 in
Height:
4 in
Width:
27 in