42-3/4 x 18-3/4 in. Valet Stand in Cherry
Judson 42-3/4 x 18-3/4 in. Valet Stand in Cherry
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Judson
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Depth:
- 14 in
- Height:
- 42-3/4 in
- Width:
- 18-3/4 in