Butler Specialty Company

Mohini 24 x 15 in. Accent Table

Part #B1857290

Width:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Mohini

Depth: 15 in

Height: 24 in

Width: 15 in