6-1/2 x 9-1/2 in. Jewelry Box in Cherry
Sausalito 6-1/2 x 9-1/2 in. Jewelry Box in Cherry
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Sausalito
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Depth:
- 7 in
- Height:
- 6-1/2 in
- Width:
- 9-1/2 in