Butler Specialty Company

Thatcher 26 x 22 in. Nest Of Table Set in Cherry

Part #B2306024

Color/Finish:
Cherry

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Thatcher

Color Finish: Cherry

Color Finish Category: Reds

Depth: 18 in

Height: 26 in

Package Quantity: Set of 3

Width: 22 in