10 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow

PED11AB9

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Butt Fusion
End Connections
Butt Fusion
FM Approved
No
Fitting Size 2
10 in
Fitting Type
Straight
Maximum Pressure
128 psi
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday